HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Anaerobic Flange Sealant, 18gStick, Orange

LOCTITE| Zoro #: G1172193| Mfr #: 39152

$18.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Characteristics: Semi Solid Stick, Forms Flexible Seals, Fills Gaps to 0.010"
Specific Gravity: 1.13
Color: Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1172193 Mfr #: 39152
Characteristics: Semi Solid Stick, Forms Flexible Seals, Fills Gaps to 0.010"Specific Gravity: 1.13
Color: OrangeType: Semisolid for Vertical Applications
Substrates: Most Metals Including Steel and AluminumFull Cure: Less than 3 hr.
Temp. Range: -65 to 300 Degrees FStandards: CFIA
Viscosity: pasteBegins to Harden: Less than 3 hr. with or without Primer
Application: For Flange Sealing on Rigid Flanges Like Transmissions and Cast Metal HousingItem: Anaerobic Flange Sealant
Size: 18gCountry of Origin (subject to change): United States

Description

Anaerobic Flange Sealant, Semisolid for Vertical Applications, 18g, Orange, Temp. Range -65 to 300 Degrees F, Specific Gravity 1.13, Viscosity Paste, Full Cure Less than 3 hr., Begins to Harden Less than 3 hr. with or without Primer, Substrates Most Metals Including Steel and Aluminum, Semi Solid Stick, Forms Flexible Seals, Fills Gaps to 0.010 In., For Flange Sealing on Rigid Flanges Like Transmissions and Cast Metal Housing, Standards CFIA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews