DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Anaerobic Flange Sealant, 25mLSyringe, Red

LOCTITE| Zoro #: G0415125| Mfr #: 22423

$30.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0415125 Mfr #: 22423
Specific Gravity: 1.13Temp. Range: -65 to 300 Degrees F
Application: Anaerobic Product Forms a Flexible, Solvent-resistant Seal that Eliminates the Need for Cut Gaskets, Seals to 300 Degree Fahrenheit and Fills Gaps to 0.050" with PrimerIncludes: 0.88 oz. Primer
Item: Anaerobic Flange SealantType: For Aluminum and Other Metals
Size: 25mLColor: Red
Full Cure: 30 min. to 4 hr. PrimedBegins to Harden: Not Specified
Country of Origin (subject to change): United States

Product Description

Anaerobic Flange Sealant, For Aluminum and Other Metals, 25mL, Red, Temp. Range -65 to 300 Degrees F, Specific Gravity 1.13, Full Cure 30 min. to 4 hr. Primed, Begins to Harden Not Specified, Anaerobic Product Forms a Flexible, Solvent-resistant Seal that Eliminates the Need for Cut Gaskets, Seals to 300 Degree Fahrenheit and Fills Gaps to 0.050 In. with Primer, Includes 0.88 oz. Primer

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.