KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Anaerobic Flange Sealant, 300mL Cartridge

LOCTITE| Zoro #: G1579015| Mfr #: 51580

$65.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -65 to 300 Degrees F
Item: Anaerobic Flange Sealant
Type: Flexible Seal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1579015 Mfr #: 51580
Temp. Range: -65 to 300 Degrees FItem: Anaerobic Flange Sealant
Type: Flexible SealSize: 300mL
Begins to Harden: Not SpecifiedApplication: Fills Gaps Up to 0.010" Unprimed, 0.050" with Primer, Anaerobic Cure will Flex with Minor Flange Movements
Flash Point: 199.4 Degrees FFull Cure: 24 hr.
Color: PurpleSpecific Gravity: 1.10
Country of Origin (subject to change): United States

Description

Anaerobic Flange Sealant, Flexible Seal, 300mL, Purple, Temp. Range -65 to 300 Degrees F, Specific Gravity 1.10, Flash Point 199.4 Degrees F, Full Cure 24 hr., Begins to Harden Not Specified, Fills Gaps Up to 0.010 In. Unprimed, 0.050 In. with Primer, Anaerobic Cure will Flex with Minor Flange Movements

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews