Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Anaerobic Flange Sealant, 50mL Tube, Red 510(TM)

  • Zoro #: G4200192
  • Mfr #: 135474

$28.58

  • Viscosity: 188,000/500,000 Thixotropic
  • Full Cure: 4 hr.
  • Size: 50ml
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Loctite #135474 Specifications

  • Zoro #: G4200192
  • Mfr #: 135474
Viscosity: 188,000/500,000 Thixotropic Full Cure: 4 hr.
Size: 50ml Color: Red
Flash Point: 199.99 Degrees F Begins to Harden: Unprimed: 6 to 48 hr.; Primed 1 to 6 hr.
Specific Gravity: 1.1 Sealant Container: Tube
Substrates: Close-Fitting Metal Surfaces. Application: Revolutionized Flange Sealing in The Automotive Industry, The Assembly of Heavy Equipment, and The Manufacture of Various Types of Fluid Power Equipment; Best Suited for Small Gap Applications and Rigid Metal-to-Metal Assemblies
Item: Anaerobic Flange Sealant Standards: NSF(R) Category P1
Temp. Range: -65 to 400 Degrees F Type: Anaerobic
Characteristics: High Temperature. Anaerobic Gasket/Sealant, Solvent and Chemical Resistance. Maintains Clamping Loads For Strong, Leakproof Assemblies. Fills Gaps Up to 0.010" Country of Origin (subject to change): United States

Description

Make us your one stop for all your sealant needs, including caulk sealant, patching and repair compounds, fire barrier products, thread and gasket sealants, pipe sealants, pipe sealant tape and other adhesives. Here is some additional information about Loctite Anaerobic Flange Sealant. Color: Red, Size: 50ml, Application: Makes or Dresses Gaskets In Rigid Assemblies. Eliminates Compression Set..

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Loctite #135474