Anaerobic Flange Sealant, 50mLTube, Purple

LOCTITE| Zoro #: G2115145| Mfr #: 51531

$17.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Gravity: 1.10
Color: Purple
Temp. Range: -65 to 300 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2115145 Mfr #: 51531
Specific Gravity: 1.10Color: Purple
Temp. Range: -65 to 300 Degrees FType: Flexible Seal
Full Cure: 24 hr.Begins to Harden: 10 min.
Size: 50mlApplication: Fuel and Water Pumps, Thermostats, Split Crankcases, Gearboxes and Transmission Housings
Item: Anaerobic Flange SealantFlash Point: 199.4 Degrees F
Country of Origin (subject to change): United States

Description

Anaerobic Flange Sealant, Flexible Seal, 50mL, Purple, Temp. Range -65 to 300 Degrees F, Specific Gravity 1.10, Flash Point 199.4 Degrees F, Full Cure 15 min. to 2 hr., Begins to Harden 10 min., Fuel and Water Pumps, Thermostats, Split Crankcases, Gearboxes and Transmission Housings

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews