Loctite
Anti-Seize, 12 oz Spray Can, Graphite LB 8151™
Mfr # 135541
Zoro # G1812431
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anti-Seize Type Heavy Duty Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Aerosol Can
- Container Size 12 oz
- Max. Operating Temp. 1,600 Degrees F
Explore More Products
- LOCTITE Anti Seize, Zinc, 16 oz, Can, Grey, Paste LB 8044(TM) 233507
- LOCTITE Anti Seize, 20g, Copper Color, LB 8065 LB 8065(TM) 466863
- LOCTITE Anti-Seize Lubricant, 7 oz, Copper, Tube LB 8008(TM) C5-A(R) 1999559
- LOCTITE Anti-Seize, Copper, 16 oz, Can, LB 8008 LB 8008(TM) C5-A(R) 234202
- LOCTITE Nickel Anti-Seize Compound, 16 oz Brush-Top Can, LB 771 135543
- LOCTITE Anti Seize Compound, White Hi-Temp, 16oz LB 8036™ 302678
- LOCTITE 8 oz Marine Grade Anti-Seize 442-299175
- LOCTITE Anti-Seize Compound, 5 gal Pail, Paste LOCTITE LB 771 Anti-Seize 209768
- LOCTITE Loctite 442-1167237 Anti-Seize Compounds 442-1167237
- VIBRA-TITE Anti Seize Compound, Jar, 8 oz., Copper 90718
- ANTI-SEIZE TECHNOLOGY Anti Seize, Food, 16 oz, Brush Top Can 31018
- Loctite Penetrants and Lubricants