Anti Seize, 16 oz, Brush Top Can, Black

LOCTITE| Zoro #: G1603104| Mfr #: 51049

$45.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Operating Temp.: -20 Degrees F
VOC Content: 5.08 %; 102.3 g/l EPA Method 24
Specific Gravity: 1.96
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1603104 Mfr #: 51049
Min. Operating Temp.: -20 Degrees FVOC Content: 5.08 %; 102.3 g/l EPA Method 24
Specific Gravity: 1.96Color: Black
Series: Stud King(R)Physical Form: Paste
Max. Operating Temp.: 750 Degrees FLubricant NSF Rating: Not Rated
Container Size: 16 oz.Net Weight: 16 oz.
Standards: -Application: Reduces Friction to a Very Low Level, Lubricates Press Fits, Protects During Break-in and Under High Static Loads
Container Type: Brush-Top CanLubricant Additives: Molybdenum
Item: Anti-Seize CompoundFlash Point: Greater Than200 Degrees F
Country of Origin (subject to change): United States

Description

Anti Seize Compound, Moly Paste, 1-Lb. Brush Top Can, Size/Net Weight 16 oz, Temp Range -20 to 750 F, Flash Point 320 F, Specific Gravity 1.96, Contains 102.3g/l VOC, Film Type Paste, Reduces Friction to a Very Low Level, Lubricates Press Fits, Protects During Break-in and Under High Static Loads, K Value 0.11, Metal-Free, Black

Reviews