SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Anti-Seize, 19 oz, Brush Top Can, Paste

LOCTITE| Zoro #: G1222943| Mfr #: 51606

$39.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Provides Lubrication to All Metals Including Stainless Steel, Aluminum, and Soft MetalsSeries: ANNPhysical Form: Paste
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1222943 Mfr #: 51606
Application: Provides Lubrication to All Metals Including Stainless Steel, Aluminum, and Soft MetalsSeries: ANN
Physical Form: PasteFlash Point: 199.4
Container Size: 19 oz.Net Weight: 19 oz.
Specific Gravity: 1.18Max. Operating Temp.: 2400 Degrees F
Standards: -Color: Black
Item: Anti-Seize CompoundMin. Operating Temp.: -20 Degrees F
Lubricant NSF Rating: Not RatedVOC Content: 3%
Lubricant Additives: GraphiteContainer Type: Brush-Top Can
Country of Origin (subject to change): United States

Description

Anti-Seize Compound, Metal-Free Base Composition, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 2400 Degrees F, Lubricant Color Black, Lubricant NSF Rating Not Rated, Lubricant Container Brush-Top Can, Container Size 19 oz., Lubricant Additives Graphite, Physical Form Paste, Series 8009, Net Weight 19 oz., Specific Gravity 1.18, VOC Content 3 Percent, Flash Point 199.4, Standards -

Reviews