Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Anti Seize, 8 oz. Brush Top Can, Paste

LOCTITE| Zoro #: G0455813| Mfr #: 51272

$47.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Extreme High Temperature Resistance, Copper-Free FormulationSeries: N-7000Physical Form: Paste
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0455813 Mfr #: 51272
Application: Extreme High Temperature Resistance, Copper-Free FormulationSeries: N-7000
Physical Form: PasteFlash Point: 424.4
Container Size: 8 oz.Net Weight: 4 oz.
Specific Gravity: 1.17Max. Operating Temp.: 2400 Degrees F
Standards: -Color: Silver
Item: Nuclear Grade Anti-SeizeMin. Operating Temp.: -20 Degrees F
Lubricant NSF Rating: Not RatedVOC Content: No VOC
Lubricant Additives: GraphiteContainer Type: Brush-Top Can
Country of Origin (subject to change): United States

Description

Nuclear Grade Anti-Seize, Metal-Free Base Composition, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 2400 Degrees F, Lubricant Color Silver, Lubricant NSF Rating Not Rated, Lubricant Container Brush-Top Can, Container Size 8 oz., Lubricant Additives Graphite, Physical Form Paste, Series N-7000, Net Weight 4 oz., Specific Gravity 1.17, VOC Content No VOC, Flash Point 424.4, Standards -

Reviews