Anti Seize, 8 oz, Can, White Mineral Oil

LOCTITE| Zoro #: G0559212| Mfr #: 51115

$32.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Size: 8 oz.
VOC Content: No VOC
Application: Electrically Conductive Copper-Free Formulation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0559212 Mfr #: 51115
Container Size: 8 oz.VOC Content: No VOC
Application: Electrically Conductive Copper-Free FormulationContainer Type: Brush-Top Can
Flash Point: 411 Degrees F (210 Degrees C)Specific Gravity: 1.23
Color: CopperMin. Operating Temp.: -20 Degrees F
Physical Form: PasteStandards: -
Lubricant Additives: No AdditivesMax. Operating Temp.: 1800 Degrees F
Item: Nuclear Grade Anti-SeizeSeries: N-1000
Net Weight: 4 oz.Lubricant NSF Rating: Not Rated
Country of Origin (subject to change): United States

Description

Anti Seize Compound, High Purity Copper-Based, 8-Oz. Brush Top Can, Size/Net Weight 8 oz, Temp Range -20 to 1800 F, Flash Point 441 F, Specific Gravity 1.23, Contains No VOC, Film Type Paste, Electrically Conductive Copper-Free Formulation, K Value 0.17, Copper Color

Restrictions and Compliance

*3: Hazardous material

Reviews