KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Anti Seize, 9 oz, Can-20F Min Op Temp

LOCTITE| Zoro #: G0453765| Mfr #: 51605

$26.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: ANN
Color: Black
Min. Operating Temp.: -20 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0453765 Mfr #: 51605
Series: ANNColor: Black
Min. Operating Temp.: -20 Degrees FContainer Size: 9 oz.
Specific Gravity: 1.18Max. Operating Temp.: 2400 Degrees F
VOC Content: 3%Item: Anti-Seize Compound
Net Weight: 9 oz.Application: Provides Lubrication to All Metals Including Stainless Steel, Aluminum, and Soft Metals
Physical Form: PasteLubricant NSF Rating: Not Rated
Container Type: Brush-Top CanStandards: -
Lubricant Additives: GraphiteCountry of Origin (subject to change): United States

Description

Anti Seize Compound, Heavy Duty Metal-Free, 9-Oz. Brush Top Can, Size/Net Weight 9 oz, Temp Range -20 to 2400 F, Flash Point Greater Than 200 F, Specific Gravity 1.18, Contains No VOC, Film Type Paste, Provides Lubrication to All Metals Including Stainless Steel, Aluminum, and Soft Metals, K Value 0.16, Black

Reviews