Loctite
Anti-Seize Compound, 8 lb, Can, LB 8008 LB 8008(TM) C5-A®
Mfr # 234207
Zoro # G8581072
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Can
- Max. Operating Temp. 1,800 Degrees F
- Min. Operating Temp. -20 Degrees F
Explore More Products
- LOCTITE Anti Seize, Copper, 7g Pouch, Paste, No VOC LB 8008(TM) C5-A(R) 234292
- LOCTITE Anti Seize Compound, Copper, 4 oz, Can LB 8008(TM) 234259
- LOCTITE Anti Seize, Copper Color, 2g, Pouch, Paste LB 8008(TM) C5-A® 234302
- LOCTITE Anti Seize Compound, Silver, 7g Pouch LB 8150(TM) 531668
- LOCTITE Anti-Seize, High Purity, 16 oz, Can LB N-1000(TM) 234253
- LOCTITE 16 oz Marine Grade Anti-Seize 442-275026
- LOCTITE Loctite 442-1167237 Anti-Seize Compounds 442-1167237
- LOCTITE 8 oz Marine Grade Anti-Seize 442-299175
- LOCTITE Loctite 442-41205 20 g. Stick Quickstix Heavy Duty Anti-Seize 442-41205
- LPS Nickel Anti-Seize, Jar, 8 oz. Net Weight 03908
- JET-LUBE Anti Seize Compnd, 8 lb, Pail, Paste 10091
- Loctite Anti-Seize Compounds