Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Anti Seize Compound, Copper, 4 oz, Can LB 8008(TM)

LOCTITE | Zoro #: G3505783 | Mfr #: 234259

$10.37 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Loctite #234259 Specifications

Zoro #: G3505783 Manufacturer #: 234259
Specific Gravity: 1.30 Lubricant Container: Brush-Top Can
VOC Content: 3% Physical Form: Paste
Container Size: 4 oz. Lubricant Additives: Graphite
Lubricant NSF Rating: Not Rated Color: Copper
Series: ANL Container Type: Brush-Top Can
Application: Eases Assembly and Disassembly of Metal Parts, Lubricates and Protects Metal Parts from Rust, Corrosion, Galling and Seizing on High Temperature Applications Max. Operating Temp.: 1800 Degrees F
Anti-Seize Type: Anti-Seize Compound Item: Anti-Seize Compound
Net Weight: 4 oz. Base Composition: Aluminum
Lubricant Color: Copper Flash Point: 199.4
Standards: MIL-PRF-907E Min. Operating Temp.: -20 Degrees F
Country of Origin (subject to change): United States

Description

Anti-Seize Compound, Aluminum Base Composition, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 1800 Degrees F, Lubricant Color Copper, Lubricant NSF Rating Not Rated, Lubricant Container Brush-Top Can, Container Size 4 oz., Lubricant Additives Graphite, Physical Form Paste, Series 8008, Net Weight 4 oz., Specific Gravity 1.30, VOC Content 3 Percent, Flash Point 199.4, Standards MIL-PRF-907E

Restrictions and Compliance

Hazardous material

Reviews of Loctite #234259