DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Anti Seize Compound, Copper, 4 oz, Tube

LOCTITE| Zoro #: G2219463| Mfr #: 51002

$7.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Size: 4 oz.
VOC Content: 3%
Application: Eases Assembly and Disassembly of Metal Parts, Lubricates and Protects Metal Parts from Rust, Corrosion, Galling and Seizing on High Temperature Applications
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2219463 Mfr #: 51002
Container Size: 4 oz.VOC Content: 3%
Application: Eases Assembly and Disassembly of Metal Parts, Lubricates and Protects Metal Parts from Rust, Corrosion, Galling and Seizing on High Temperature ApplicationsContainer Type: Tube
Flash Point: 199.4Specific Gravity: 1.30
Color: CopperMin. Operating Temp.: -20 Degrees F
Physical Form: PasteStandards: MIL-PRF-907E
Lubricant Additives: GraphiteMax. Operating Temp.: 1800 Degrees F
Item: Anti-Seize CompoundSeries: ANL
Net Weight: 4 oz.Lubricant NSF Rating: Not Rated
Country of Origin (subject to change): United States

Description

Anti Seize Compound, Copper, 4 oz. Tube, Size/Net Weight (Oz.) 4, Temp. Range (F) -30 to 1800, Flash Point (F) Greater Than 200, Specific Gravity 1.30, Contains No VOC, Film Type Paste, Eases Assembly and Disassembly of Metal Parts, Lubricates and Protects Metal Parts from Rust, Corrosion, Galling and Seizing on High Temperature Applications, K Value 0.16, Standards MIL-PRF-907E

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews