Anti Seize Compound, Silver, 4 oz, Can

LOCTITE| Zoro #: G2361983| Mfr #: 80209

$8.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Operating Temp.: -20 Degrees F
VOC Content: 3%
Specific Gravity: 1.25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2361983 Mfr #: 80209
Min. Operating Temp.: -20 Degrees FVOC Content: 3%
Specific Gravity: 1.25Color: Silver
Series: WW-2011Physical Form: Paste
Max. Operating Temp.: 1600 Degrees FLubricant NSF Rating: Not Rated
Container Size: 4 oz.Net Weight: 4 oz.
Standards: MIL-PRF-907E, CFIAApplication: Lubricates And Permits Easy Disassembly Of Metal Assemblies
Container Type: Brush-Top CanLubricant Additives: Graphite
Item: Anti-Seize CompoundFlash Point: 199.4
Country of Origin (subject to change): United States

Description

Anti Seize Compound, Silver, 4 oz. Brush Top Can, Size/Net Weight (Oz.) 4, Temp. Range (F) -65 to 1600, Flash Point (F) Greater Than 200, Specific Gravity 1.25, Contains 12.96 Percent VOC, Film Type Paste, Lubricates And Permits Easy Disassembly Of Metal Assemblies, K Value 0.18, Petroleum Based Lubricant Fortified With Graphite And Metallic Flake, Inert, Electrically-Conductive, Standards MIL-PRF-907E, CFIA

Reviews