Loctite
Anti Seize Compound, Silver, 8 oz. Can LB 8150™
- Zoro #: G2491657
- Mfr #: 199012
Hover or click to zoom Tap to zoom
Key Features
- Anti-Seize Type: General Purpose Anti-Seize
- Base Composition: Metal-Free
- Lubricant Container: Brush-Top Can
- Container Size: 8 oz
- Max. Operating Temp.: 1,600 Degrees F
- Min. Operating Temp.: -20 Degrees F
- Lubricant Color: Silver
- NSF Rating: Not Rated
$19.22
Subtotal: $19.22
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Loctite
- MFR #199012
- Zoro #G2491657
- Country of OriginUnited States
- Category Anti-Seize Compounds
Dimensions
Container Size | 8 oz |
Details
Anti-Seize Type | General Purpose Anti-Seize |
Base Composition | Metal-Free |
Lubricant Container | Brush-Top Can |
Max. Operating Temp. | 1,600 Degrees F |
Min. Operating Temp. | -20 Degrees F |
Lubricant Color | Silver |
NSF Rating | Not Rated |
Lubricant Additives | Graphite |
Physical Form | Paste |
Flash Point | 199 Degrees F |
Standards | CFIA Listed |
Specific Gravity | 1.25 |
Item | General Purpose Anti-Seize |
Container Type | Brush-Top Can |
VOC Content | 3 % |
Color | Silver |
Lubricant NSF Rating | Not Rated |
Application | Lubricates And Permits Easy Disassembly Of Metal Assemblies |
Series | LB 8150 |
Net Weight | 4 oz. |
Metal Free | No |
Flammability | Non-Flammable |
Anti-Seize Color | Silver |
Description
General Purpose Anti-Seize, 8 oz, Brush-Top Can, Aluminum, Paste, LB 8150, -20 Degrees F, 1,600 Degrees F, Loctite, Silver, Non-Flammable
Reviews of Loctite #199012
Explore more
- LOCTITE Silver-Grade Anti-Seize Stick 504469
- LOCTITE Anti Seize Compound, Copper, 4 oz, Can LB 8008(TM) 234259
- LOCTITE Anti-Seize, Heavy Duty, 45 lb, Pail LB 8009(TM) HEAVY DUTY ANTI-SEIZE 234351
- LOCTITE Anti Seize, Copper, 7g Pouch, Paste, No VOC LB 8008(TM) C5-A(R) 234292
- LOCTITE Anti-Seize, High Purity, 32 oz, Can LB 8013(TM) N-7000(TM) 234290
- LOCTITE Anti-Seize, 42 lb, Pail, Copper Color, Paste LB 8008(TM) C5-A(R) 234209
- JET-LUBE Anti Seize Compound, Pure Nickel, 4 oz. 13655
- ANTI-SEIZE TECHNOLOGY Anti Seize, Food Grade, 35 lb, Pail, H1 31050
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 3 oz, Tube 12003
- HENKEL Loctite Lb 8008 C5-A Anti-Seize 234207
- JET-LUBE Anti Seize Compound, Paste, 16 oz, Can 27003
- Loctite Anti-Seize Compounds