KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Anti Seize Compound, White Hi-Temp, 16oz

LOCTITE| Zoro #: G0824214| Mfr #: 34518

$30.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Elite
Color: White
Min. Operating Temp.: -20 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0824214 Mfr #: 34518
Series: EliteColor: White
Min. Operating Temp.: -20 Degrees FContainer Size: 16 oz.
Specific Gravity: 1.12Max. Operating Temp.: 2000 Degrees F
VOC Content: 0.4%Item: Anti-Seize Compound
Net Weight: 16 oz.Application: For Non-Food Processing Industrial Heating Ovens, Conveyor Bushings, Sliders, Screws and Nuts
Physical Form: PasteLubricant NSF Rating: Not Rated
Container Type: Brush-Top CanLubricant Additives: Graphite
Country of Origin (subject to change): United States

Description

Anti Seize Compound, White Hi-Temp, 1-Lb. Brush Top Can, Size/Net Weight 16 oz, Temp Range -20 to 2000 F, Specific Gravity 1.12, Contains 0.4% VOC, Film Type Solid, For Non-Food Processing Industrial Heating Ovens, Conveyor Bushings, Sliders, Screws and Nuts, Extreme High Temperature, Non-Metallic Formulation with a Clean White Appearance

Reviews