SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Anti-Seize, Food Grade, 5 gal, Pail

LOCTITE| Zoro #: G0245987| Mfr #: 1170163

$803.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: Prevent Seizure, Galling, And Friction On Stainless Steel And Other Metal PartsSeries: HandyJetPhysical Form: Paste
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0245987 Mfr #: 1170163
Application: Prevent Seizure, Galling, And Friction On Stainless Steel And Other Metal PartsSeries: HandyJet
Physical Form: PasteFlash Point: 309.2 Degrees
Container Size: 5 gal.Net Weight: 640 oz.
Specific Gravity: 1.18Max. Operating Temp.: 750 Degrees F
Standards: NSF-H1, CFIAColor: White
Item: Food Grade Anti-SeizeMin. Operating Temp.: -20 Degrees F
Lubricant NSF Rating: H1 Food GradeVOC Content: Greater Than 3 %
Lubricant Additives: No AdditivesContainer Type: Pail
Country of Origin (subject to change): United States

Description

Food Grade Anti-Seize, Metal-Free Base Composition, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 750 Degrees F, Lubricant Color White, Lubricant NSF Rating H1 Food Grade, Lubricant Container Pail, Container Size 5 gal., Lubricant Additives No Additives, Physical Form Paste, Series 8014, Net Weight 640 oz., Specific Gravity 1.18, VOC Content Greater Than 3 Percent, Flash Point 309.2 Degrees , Standards NSF-H1, CFIA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews