Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Anti-Seize, Food, Metal-Free, 32 oz LB 8014(TM)

LOCTITE | Zoro #: G0921751 | Mfr #: 1169241

$ 80.83 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Loctite #1169241 Specifications

Zoro #: G0921751 Mfr #: 1169241
Color: White VOC Content: Greater Than 3 %
Container Size: 32 oz. Lubricant NSF Rating: H1 Food Grade
Min. Operating Temp.: -20 Degrees F Series: HandyJet
Container Type: Can Flash Point: 309.2 Degrees
Net Weight: 32 oz. Physical Form: Paste
Application: Prevent Seizure, Galling, And Friction On Stainless Steel And Other Metal Parts Max. Operating Temp.: 750 Degrees F
Item: Food Grade Anti-Seize Lubricant Additives: No Additives
Standards: NSF-H1, CFIA Specific Gravity: 1.18
Country of Origin (subject to change): United States

Description

Food Grade Anti-Seize, Metal-Free Base Composition, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 750 Degrees F, Lubricant Color White, Lubricant NSF Rating H1 Food Grade, Lubricant Container Can, Container Size 32 oz., Lubricant Additives No Additives, Physical Form Paste, Series 8014, Net Weight 32 oz., Specific Gravity 1.18, VOC Content Greater Than 3 Percent, Flash Point 309.2 Degrees , Standards NSF-H1, CFIA

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews