Anti Seize, Marine, 16 oz, Brush Top Can

LOCTITE| Zoro #: G0653922| Mfr #: 34026

$25.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: NDB2-63 D16/1
Color: Black
Min. Operating Temp.: -20 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0653922 Mfr #: 34026
Series: NDB2-63 D16/1Color: Black
Min. Operating Temp.: -20 Degrees FContainer Size: 16 oz.
Specific Gravity: 1.27Max. Operating Temp.: 2400 Degrees F
VOC Content: 3%Net Weight: 16 oz.
Application: Protects Assemblies that are Exposed to Fresh and Salt Water, Offers Water Wash-out Resistance and Excellent Lubricity, Works Well in High Humidity Conditions, For Use on Splines, Bushings, Gears and ChainsPhysical Form: Paste
Lubricant NSF Rating: Not RatedContainer Type: Brush-Top Can
Standards: ABSLubricant Additives: Calcium Sulfonate
Country of Origin (subject to change): United States

Description

Anti Seize Compound, Container Type Brush Top Can, Primary Chemical Base Petroleum Grease, Specific Gravity 1.27, Application Protects Assemblies that are Exposed to Fresh and Salt Water, Offers Water Wash-out Resistance and Excellent Lubricity, Works Well in High Humidity Conditions, For Use on Splines, Bushings, Gears and Chains, Characteristics K Value 0.18, Standards ABS, Physical Form Paste, Container Size 16 oz., Contains 3 Percent VOC, Net Weight 16 oz., VOC Content 3 Percent VOC

Reviews