DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Anti Seize, Zinc, 16 oz, Can, Grey, Paste

LOCTITE| Zoro #: G0747153| Mfr #: 39901

$43.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Operating Temp.: -20 Degrees F
VOC Content: No VOC
Specific Gravity: 1.31
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0747153 Mfr #: 39901
Min. Operating Temp.: -20 Degrees FVOC Content: No VOC
Specific Gravity: 1.31Color: Gray
Series: PC-1PPhysical Form: Paste
Max. Operating Temp.: 750 Degrees FLubricant NSF Rating: Not Rated
Container Size: 16 oz.Net Weight: 16 oz.
Standards: -Application: For Assembly of Aluminum, Brass and Copper Materials, Protects Aluminum and Ferrous Surfaces up to 700 Degrees Fahrenheit
Container Type: CanLubricant Additives: Zinc
Item: Anti-Seize CompoundFlash Point: Greater Than200 Degrees F
Country of Origin (subject to change): United States

Description

Anti Seize Compound, Zinc, 1-Lb. Can, Size/Net Weight 16 oz, Temp Range -20 to 750 F, Flash Point 320 F, Specific Gravity 1.31, Contains No VOC, Film Type Paste, For Assembly of Aluminum, Brass and Copper Materials, Protects Aluminum and Ferrous Surfaces up to 700 Degrees Fahrenheit, Non-Abrasive Formula For Soft Metal Fittings

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews