KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Applicator, Dual Cartridge Manual, 50mL

LOCTITE| Zoro #: G0542771| Mfr #: 98472

$47.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mixing Ratio: 1:1, 2:1
Characteristics: Cost-Effective Method To Apply Product With Minimal Waste
Includes: 2 Plungers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0542771 Mfr #: 98472
Mixing Ratio: 1:1, 2:1Characteristics: Cost-Effective Method To Apply Product With Minimal Waste
Includes: 2 PlungersFor Use With: 50mL Cartridges
Type: Dual Cartridge ManualPackage Quantity: 1
Application: Use With 50mL Epoxy AdhesivesItem: Applicator
Country of Origin (subject to change): United States

Description

Applicator, Dual Cartridge Manual, 1:1, 2:1 Mixing Ratio, For Use With 50ml Epoxy Adhesives, Cost-Effective Method To Apply Product With Minimal Waste, Use With 50mL Epoxy Adhesives

Reviews