customer-service Help
Loctite

Belt Dressing Lubricant, Aerosol Can

Loctite Belt Dressing Lubricant, Aerosol Can MR 5408
Hover or click to zoom Tap to zoom
$14.51
  • Lubricant Application: Belt Dressing Lubricant
  • NSF Rating: Not Rated
  • Container Size: 12 oz
See full product details
Orders over $75 ship free.

Total: $14.51

Loctite #MR 5408 Specifications

  • Lubricant Application: Belt Dressing Lubricant
  • NSF Rating: Not Rated
  • Container Size: 12 oz
  • Lubricant Container: Aerosol Can
  • Lubricant Base: Organic Solvent
  • USDA Certified Biobased Product: No
  • Primary Additive: Petroleum
  • Net Fill: 12 oz
  • VOC Content: 17.7 %
  • Series: SF 5408
  • Odorless: No
  • Lubricant Color: White
  • Lubricant Film: Wet
  • Flammability: Flammable
  • 50 State VOC Compliant: No
  • Standards: OSHA HCS (29 CFR 1910.1200)
  • Max. Operating Temp.: 200 Degrees F
  • Item: Belt Dressing Lubricant
  • GHS Flammability Rating: Flammable Aerosol (Category 2)
  • Country of Origin (subject to change): United States

Description

Belt Dressing Lubricant, Wet, Loctite, SF 5408, Net Fill 12 oz, Container Size 12 oz, Lubricant Container Aerosol Can, Organic Solvent, Petroleum Primary Additive, Max. Operating Temp. 200 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant No, VOC Content 17.7 Percent, Lubricant Color White, Odorless No, Flammable Flammability, Flammable Aerosol (Category 2), Standards OSHA HCS (29 CFR 1910.1200), No USDA Certified Biobased Product

Restrictions and Compliance

Reviews of Loctite #MR 5408