Loctite
Chisel Gasket Paint Stripper, 18 Oz. Chisel(R)
- Zoro #: G3446204
- Mfr #: 135544
Hover or click to zoom Tap to zoom
Key Features
- Contains: Methylene Chloride
- Features: -1
- Container Type: Aerosol Can
- Application: Helps Prevent Damage to Flanges, Prepares Metal Parts for New Gasket and Assembly with a Minimum of Scraping and Sanding, Works on All Types of Gasketing Adhesives and Sealants
- Type: Paint Stripper
- Container Size: 18 oz
- Package Quantity: 1
$20.19
Subtotal: $20.19
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LOCTITE Primer, 7088 QuickStix, Stick, 17g, Teal 1069258
- LOCTITE Primer And Cleaner 7649(TM) Primer(TM); sf7649; sf 7649 209715
- LOCTITE Activator, Bottle, 1.75 Fl Oz, Brown Depend(R) 7387(TM) 135276
- LOCTITE Accelerator, Mist Spray, 0.70 Fl Oz, Clear Tak Pak 712(TM) 229783
- LOCTITE Accelerator, 1.75 fl. oz. Bottle, Clear 135294
- LOCTITE Primer, 1.75 fl oz, Bottle 2759219
- LOCTITE Adhesive, Accelerator, 0.7 fl. oz. Spray Tak Pak 7452(TM) 2761488
- LOCTITE Loctite 442-1069258 Loctite Quickstix 7088Primer 442-1069258
- VIBRA-TITE Primer, 2oz Can, Acetone/Isopropanol-Based 61202
- 3M Tape Primer 94, Light Yellow, 1/2 Pint Can 7100003278
- 3M Replacement for Tessco 50021200242163 50021200242163
- Loctite Adhesive Primers, Activators and Removers