Cold Galvanizing Compound, Gray, 15 oz.

LOCTITE| Zoro #: G2417624| Mfr #: 82039

$10.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2417624 Mfr #: 82039
Dry Time Tack Free: 15 min.Paint Primer, Sealers & Rust Reformers Item: Cold Galvanizing Compound
Coverage: 200 sq. ft./gal.Paint Color Family: Grays
Net Weight: 15 oz.Application Temperature: Up to 400 Degrees F
Resin Type: EpoxyItem: Cold Galvanizing Compound
Paint and Primer Sub Category: CompoundsExposure Conditions: Interior/Exterior
Size: 15 oz.Features: Aerosol
VOC Content: 565g/LColor: Gray
Paint and Primer Application Method: SprayStandards: CFIA
Dry Time: 24 hr.Base Type: Solvent
Paint and Primer Surface Material: MetalPaint and Primer Finish: Semi-Gloss
Dry Time Recoat: 15 min.Country of Origin (subject to change): United States

Product Description

Cold Galvanizing Compound, Color Gray, Size 15 oz., Coverage 200 sq. ft./gal., Resin Type Epoxy, Solvent, Grays, Cold Galvanizing Compound, Paint and Primer Surface Material Metal, Paint and Primer Application Method Spray, Semi-Gloss, Dry Time 24 hr., Net Weight 15 oz., Standards CFIA, Features Aerosol, Exposure Conditions Interior/Exterior, Application Temperature Up to 400 Degrees F, Dry Time Tack Free 15 min., Dry Time Recoat 15 min., VOC Content 565g/L

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.