Flooring/Grouting Concrete Repair, 1 gal

LOCTITE| Zoro #: G2290671| Mfr #: 95551

$74.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Container Type: Pail
Coverage: 4.8 sq. ft.
Characteristics: 2-Part, Rapid Set Time
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2290671 Mfr #: 95551
Container Type: PailCoverage: 4.8 sq. ft.
Characteristics: 2-Part, Rapid Set TimeDry Time: Not Specified
VOC: Less Than 1.0%, 10g/LFunctional Cure: Not Specified
Item: Flooring/Grouting Concrete RepairApplication: Compressive Strength 13,000 PSI, Rapid Setting, Chemically Resistant, Summer and Winter Additives Also Available to Aid Cure Times
Begins to Harden: Not SpecifiedMeets: OSHA
Size: 2-Part, 1 gal.Flash Point: Greater than 212 Degrees F
Dry Time Tack Free: Not SpecifiedDry Time Recoat: Not Specified
Patching Application: Mortars and Patching CementsColor: Gray
Number of Components: 2Adheres To: Concrete, Wood, Glass, Steel, and Other Construction Materials
Country of Origin (subject to change): United States

Description

Flooring/Grouting Concrete Repair, Color Gray, Number of Components 2, Size 2-Part, 1 gal., Container Type Pail, Coverage Not Specified, VOC Less Than 1.0 Percent, 10g/L, Flash Point Greater Than 212 Degrees F, Application Time Not Specified, Dry Time Not Specified, Dry Time Recoat Not Specified, Dry Time Tack Free Not Specified, Functional Cure Not Specified, Adheres To Concrete, Wood, Glass, Steel, and Other Construction Materials

Reviews