Concrete Repair, 5 gal., Pail

LOCTITE| Zoro #: G2329844| Mfr #: 95555

$162.36 /ea

This item ships free. DetailsStandard ground shipping
Details:
Container Type: Pail
Coverage: Not Specified
Characteristics: 2-Part Epoxy
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2329844 Mfr #: 95555
Container Type: PailCoverage: Not Specified
Characteristics: 2-Part EpoxyDry Time: Not Specified
VOC: Less Than 1.0%, 10g/LFunctional Cure: Not Specified
Item: Flooring/Grouting Concrete RepairApplication: Compressive Strength 13,000 PSI, Rapid Setting, Chemically Resistant, Summer and Winter Additives Also Available to Aid Cure Times
Begins to Harden: Not SpecifiedSize: 2-Part, 5 gal.
Flash Point: Greater than 212 Degrees FDry Time Tack Free: Not Specified
Dry Time Recoat: Not SpecifiedPatching Application: Epoxy Patches
Color: GrayNumber of Components: 2
Adheres To: ConcreteCountry of Origin (subject to change): United States

Product Description

Flooring/Grouting Concrete Repair, Color Gray, Number of Components 2, Size 2-Part, 5 gal., Container Type Pail, Coverage Not Specified, VOC Less Than 1.0 Percent, 10g/L, Flash Point Greater Than 212 Degrees F, Begins to Harden Not Specified, Dry Time Not Specified, Dry Time Recoat Not Specified, Dry Time Tack Free Not Specified, Functional Cure Not Specified, Adheres To Concrete

Product Reviews