KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cup, Epoxy Mixer, Pk10

LOCTITE| Zoro #: G1071427| Mfr #: 21426

$89.98 /pk

This item ships free. Details.Standard ground shipping.
Details:
Series: 21426
Mixing Ratio: 1:1
Type: Premeasured Cups, No Mess
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1071427 Mfr #: 21426
Series: 21426Mixing Ratio: 1:1
Type: Premeasured Cups, No MessEpoxy Container: Can
Shear Strength (PSI): 2000Temp. Range (F): -65 Degrees to 180 Degrees
Epoxy Color: GrayWork Life: 5 min.
Item: Epoxy AdhesiveFunctional Cure: 10 min.
Application: For Bonding Glass, Rubber and MetalFull Cure: 12 hr.
For Use On: Glass, Metal, RubberEpoxy Max. Temp: 199 Degrees F and Below
Country of Origin (subject to change): United States

Description

Epoxy Mixer Cup, Container Size 1 Ounce, Item Fast Cure, Premeasured, Bonds Glass, Rubber, Metal, Package 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews