Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Epoxy, 2 Part, Fast Cure, Clr, 1 oz Syringe Fixmaster(R) Poxy Pak(TM)

  • Zoro #: G2134027
  • Mfr #: 1324007

$7.68

Details
  • Mixing Ratio: 1:1
  • Type: Fast Cure, Multipurpose
  • For Use On: Ceramic, Glass, Metal, Plastic, Wood
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Loctite #1324007 Specifications

  • Zoro #: G2134027
  • Mfr #: 1324007
Mixing Ratio: 1:1 Type: Fast Cure, Multipurpose
For Use On: Ceramic, Glass, Metal, Plastic, Wood Epoxy Container: Syringe
Temp. Range (F): -40 Degrees to 300 Degrees Functional Cure: Not Rated
Size: 1.00 oz. Full Cure: 1 hr.
Application: Bonds And Repairs Cracks And Worn Surfaces, Fast Cure, Multipurpose Work Life: 8 min.
Epoxy Max. Temp: 300 Degrees F and Above Item: Epoxy Adhesive
Coverage: .006" Thick Epoxy Color: Clear
Shear Strength (PSI): 2300 Country of Origin (subject to change): United States

Description

Not all surfaces bond well (or quickly) with adhesives, which is why the proper adhesive primer or activator can make the difference in the quality of your project. Take a look at the features for Loctite Epoxy Adhesive. Size: 1.00 oz., Application: Bonds And Repairs Cracks And Worn Surfaces, Fast Cure, Multipurpose.

Restrictions and Compliance

Hazardous material

Reviews of Loctite #1324007