KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Epoxy Adhesive, 2 Part, Clear, 2.8 Oz, Kit

LOCTITE| Zoro #: G1085944| Mfr #: 83082

$15.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 608
Mixing Ratio: 1:1
Type: Fast Setting, Non-Sag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1085944 Mfr #: 83082
Series: 608Mixing Ratio: 1:1
Type: Fast Setting, Non-SagEpoxy Container: Tube
Shear Strength (PSI): 2980Temp. Range (F): -65 Degrees to 130 Degrees
Epoxy Color: ClearWork Life: 5 min.
Item: Epoxy AdhesiveSize: 2.80 oz.
Functional Cure: 15 min.Application: High Peel, Low Odor, Fast Fixture
Full Cure: 24 hr.For Use On: Metal, Plastic
Epoxy Max. Temp: 199 Degrees F and BelowCountry of Origin (subject to change): United States

Description

Epoxy Adhesive, Hysol 608, 2 Part, Clear, 2.8 Oz, Kit, Mixing Ratio 1.1, Temp Range -65 to 130 F, Application Time 15 Min, Full Cure 24 Hrs, Work Life 5 Minutes, Shear Strength 2980 PSI, High Peel, Low Odor, Fast Fixture

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews