KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Epoxy Adhesive, 2 Part, Clr, 50mL, Cartridge

LOCTITE| Zoro #: G0717525| Mfr #: 83075

$16.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 608
Mixing Ratio: 1:1
Type: Fast Setting, Non-Sag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0717525 Mfr #: 83075
Series: 608Mixing Ratio: 1:1
Type: Fast Setting, Non-SagShear Strength (PSI): 2980
Temp. Range (F): -65 Degrees to 130 DegreesEpoxy Color: Clear
Work Life: 5 min.Item: Epoxy Adhesive
Size: 1.69 oz.Functional Cure: 15 min.
Full Cure: 24 hr.For Use On: Metal, Plastic
Epoxy Max. Temp: 199 Degrees F and BelowCountry of Origin (subject to change): United States

Description

Epoxy Adhesive, Hysol(R) 608(TM), Fast Fixture, Non-Sag, Clear, 50mL Dual Cartridge, Cartridge, Mixing Ratio 1:1, Application Time 15 min., Full Cure 24 hr., Work Life 5 min., High Peel, Low Odor, Fast Fixture

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews