BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Epoxy Adhesive, 2Part, Blk, 200mL, Cartridge

LOCTITE| Zoro #: G1200297| Mfr #: 29325

$44.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mixing Ratio: 1:1Size: 6.76 oz.Epoxy Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1200297 Mfr #: 29325
Mixing Ratio: 1:1Size: 6.76 oz.
Epoxy Color: BlackShear Strength (PSI): 2630
Epoxy Max. Temp: 250 Degrees to 299 Degrees FTemp. Range (F): -65 Degrees to 250 Degrees
Epoxy Container: Dual-CartridgeFull Cure: 24 hr.
Type: Noncorrosive, Extended Work LifeFor Use On: Electronics, Metal, Plastic
Series: E-60NCItem: Epoxy Adhesive
Work Life: 1 hr.Functional Cure: 3 hr.
Country of Origin (subject to change): United States

Description

Epoxy Adhesive, Epoxy Adhesive, For Use On Electronics, Metal, Plastic, Container Type - Adhesives Dual-Cartridge, Size 6.76 oz., Work Life 1 hr., Functional Cure 3 hr., Full Cure 24 hr., Epoxy Color Black, Temp. Range (F) -65 Degrees to 250 Degrees , Mixing Ratio 1:1, Series E-60NC, Shear Strength (PSI) 2630, Type Noncorrosive, Extended Work Life

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews