Loctite
Fixmaster® Aluminum Liquid Epoxy, 1 lb. Kit
Mfr # 235614
Zoro # G1139801
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Aluminum Filled, Self-Leveling
- Size 1 lb
- Color Aluminum
- Container Type Can
- Series PC 3466
Explore More Products
- LOCTITE Gray Fixmaster® Steel Liquid, 1 lb. Kit 235617
- LOCTITE Gray Fixmaster® Steel Putty, 1 lb. Kit 219292
- LOCTITE Fixmaster® Rapid Rubber Repair, 400mL, Black, Urethane Fixmaster(R) 428557
- LOCTITE Fixmaster® Rapid Rubber Repair, 400mL, Black Fixmaster(R) 432774
- LOCTITE Gray Fixmaster® Metal Magic Steel Stick(TM), 4 oz. Stick 209681
- LOCTITE White/Yellow Nordbak® Brushable Ceramic Epoxy, 6 lb. Kit PC 7227
- LOCTITE Loctite 442-98853 6 in. Steel Stick Hand Moldable Putty 442-98853
- PRO SEAL Brown Epoxy Resin Gas Tank and Radiator Repair Putty, 0.70 oz. Strips 62020
- BLUE MAGIC 2 oz. White Plastic Epoxy Putty 16502TRI
- 3M 3M 05095 Acryl Putty - 14.0 oz., White 7000045479
- DUCK BRAND Removable Poster Putty, 2 oz. PTY-2
- Loctite Repair Putties