PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Epoxy, Brushable

LOCTITE| Zoro #: G1186771| Mfr #: 96443

$154.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteWork Life: 15 Min.Shear Strength: 12,500 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1186771 Mfr #: 96443
Color: WhiteWork Life: 15 Min.
Shear Strength: 12,500 psiItem: Ceramic White Epoxy
Temp. Range: Up to 200 Degrees FFunctional Cure: 5 hr.
Includes: 2-lb. Kit, Resin and HardenerMixing Ratio: 2.8:1
Type: Turbulence, Abrasion and Cavitation ResistantContainer Type: 2 lb. Can
Country of Origin (subject to change): United States

Description

Ceramic White Epoxy, Turbulence, Abrasion and Cavitation Resistant, 2 lb. Can, White, 5 hr. Functional Cure, Mixing Ratio 2.8:1, Shear Strength 12,500 psi, Temp. Range Up to 200 Degrees F, Work Life 15 min., Includes 2-lb. Kit, Resin and Hardener

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews