KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Epoxy, Hysol E-05CL, Clr, 50mL, Cartridge

LOCTITE| Zoro #: G2127124| Mfr #: 29299

$15.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mixing Ratio: 1:1
For Use On: Metal, Plastic
Full Cure: 24 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2127124 Mfr #: 29299
Mixing Ratio: 1:1For Use On: Metal, Plastic
Full Cure: 24 hr.Type: High Peel, Low Odor, Fast Fixture
Epoxy Color: ClearSize: 1.69 oz.
Item: Epoxy AdhesiveApplication: High Peel, Low Odor, Fast Fixture
Temp. Range (F): -65 Degrees to 180 DegreesWork Life: 3 min.
Epoxy Max. Temp: 250 Degrees to 299 Degrees FShear Strength (PSI): 1430
Series: E-05CLFunctional Cure: 30 min.
Country of Origin (subject to change): United States

Description

Epoxy Adhesive, Hysol E-05CL(TM), High Peel, Low Odor, Fast Fixture, Clear, 50mL Dual Cartridge, Cartridge, Mixing Ratio 1:1, Full Cure 24 hr., Work Life 3 min., High Peel, Low Odor, Fast Fixture

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews