Gift buying made easy: Shop Zoro.com Gift Certificates

Flange Sealant, 50mL Tube, Red

LOCTITE| Zoro #: G1741424| Mfr #: 51831

$14.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1741424 Mfr #: 51831
Specific Gravity: 1.13Temp. Range: -65 to 300 Degrees F
Flash Point: 200 Degrees FSubstrates: All Metals, Including Aluminum Flanges
Characteristics: Forms Flexible, Solvent-Resistant Seal That Will Not Tear Or Decay, Resists Low On-Line Test Pressures, UncuredApplication: Used for Gearbox and Engine Castings, Seals and Fills Gaps Up to 0.050"
Item: Flange SealantType: For Aluminum and Other Metals
Size: 50mLColor: Red
Viscosity: 800, 000 ThixotropicFull Cure: 30 min. to 4 hr. Primed
Begins to Harden: Not SpecifiedStandards: NSF/ANSI 61, CFIA
Country of Origin (subject to change): United States

Product Description

Flange Sealant, For Aluminum and Other Metals, 50mL, Red, Temp. Range -65 to 300 Degrees F, Specific Gravity 1.13, Viscosity 800, 000 Thixotropic, Flash Point 200 Degrees F, Full Cure 30 min. to 4 hr. Primed, Begins to Harden Not Specified, Substrates All Metals, Including Aluminum Flanges, Forms Flexible, Solvent-Resistant Seal That Will Not Tear Or Decay, Resists Low On-Line Test Pressures, Uncured, Used for Gearbox and Engine Castings, Seals and Fills Gaps Up to 0.050 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.