KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gasket Sealant, 10.15 fl oz Cartridge

LOCTITE| Zoro #: G2437942| Mfr #: 32392

$6.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Industrial Grade
Color: Silver
Flash Point: 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2437942 Mfr #: 32392
Type: Industrial GradeColor: Silver
Flash Point: 200 Degrees FCharacteristics: Oil Resistant, Water-Proof Silicone, Enhanced Load Bearing and Shock Absorption
Specific Gravity: 1.01Temp. Range: Up to 400 Degrees F
Substrates: Bonds Metals, Wood, Plastics, GlassItem: Gasket Sealant
Size: 10.15 oz.Begins to Harden: 45 min.
Application: Protection of Leads and Sealing of Electrical Insulation, Ductwork, Vents, Flues, Doors and WindowsFull Cure: 24 hr.
Viscosity: pasteStandards: Meets NSF-ANSI 51, Food Processing Equipment
Country of Origin (subject to change): United States

Description

Gasket Sealant, Industrial Grade, 10.15 oz., Silver, Temp. Range Up to 400 Degrees F, Specific Gravity 1.01, Viscosity Paste, Flash Point 200 Degrees F, Full Cure 24 hr., Begins to Harden 45 min., Substrates Bonds Metals, Wood, Plastics, Glass, Oil Resistant, Water-Proof Silicone, Enhanced Load Bearing and Shock Absorption, Protection of Leads and Sealing of Electrical Insulation, Ductwork, Vents, Flues, Doors and Windows, Standards Meets NSF-ANSI 51, Food Processing Equipment

Reviews