HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Gasket Sealant, 3 oz Tube, Black

LOCTITE| Zoro #: G2149856| Mfr #: 30514

$4.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Characteristics: Oil Resistant
Specific Gravity: 1.50
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2149856 Mfr #: 30514
Characteristics: Oil ResistantSpecific Gravity: 1.50
Color: BlackType: Slow Dry, Flexible Cure
Substrates: For Sealing Non-Rigid, Vibrating Metal to Metal AssembliesFull Cure: Remains Tacky
Temp. Range: -65F to 400 Degrees FViscosity: paste
Begins to Harden: 4 hr.Application: Valve Cover and Oil Pan Gaskets, Cover Plates, Hose Connections
Item: Gasket SealantSize: 3 oz.
Country of Origin (subject to change): United States

Description

Gasket Sealant, Slow Dry, Flexible Cure, 3 oz., Black, Temp. Range -65F to 400 Degrees F, Specific Gravity 1.50, Viscosity Paste, Full Cure Remains Tacky, Begins to Harden 4 hr., Substrates For Sealing Non-Rigid, Vibrating Metal to Metal Assemblies, Oil Resistant, Valve Cover and Oil Pan Gaskets, Cover Plates, Hose Connections, Standards -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews