TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Gasket Sealant, 7 fl oz Tube, Black

LOCTITE| Zoro #: G1818643| Mfr #: 30515

$8.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackBegins to Harden: 4 hr.Size: 7 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1818643 Mfr #: 30515
Color: BlackBegins to Harden: 4 hr.
Size: 7 oz.Application: Valve Cover and Oil Pan Gaskets, Cover Plates, Hose Connections
Full Cure: Remains TackyItem: Gasket Sealant
Viscosity: pasteType: Slow Dry, Flexible Cure
Substrates: Excellent for Sealing Flexible Metal to Metal AssembliesTemp. Range: -65F to 400 Degrees F
Characteristics: Oil ResistantSpecific Gravity: 1.50
Standards: -Country of Origin (subject to change): United States

Description

Gasket Sealant, Slow Dry, Flexible Cure, 7 oz., Black, Temp. Range -65F to 400 Degrees F, Specific Gravity 1.50, Viscosity Paste, Full Cure Remains Tacky, Begins to Harden 4 hr., Substrates Excellent for Sealing Flexible Metal to Metal Assemblies, Oil Resistant, Valve Cover and Oil Pan Gaskets, Cover Plates, Hose Connections, Standards -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews