Gasket Sealant, 7 fl oz Tube, Brown

LOCTITE| Zoro #: G2359402| Mfr #: 30512

$9.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Reddish BrownBegins to Harden: 2 hr.Size: 7 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2359402 Mfr #: 30512
Color: Reddish BrownBegins to Harden: 2 hr.
Size: 7 oz.Application: Freeze Plugs, Threaded Connections, Air Ducts, Pipe Fittings
Full Cure: 24 hr.Item: Gasket Sealant
Viscosity: pasteType: Fast Dry, Rigid Cure
Substrates: Excellent for Sealing Rigid, Permanent AssembliesTemp. Range: -65F to 400 Degrees F
Characteristics: Oil ResistantSpecific Gravity: 1.50
Standards: CFIACountry of Origin (subject to change): United States

Description

Gasket Sealant, Fast Dry, Rigid Cure, 7 oz., Reddish Brown, Temp. Range -65F to 400 Degrees F, Specific Gravity 1.50, Viscosity Paste, Full Cure 24 hr., Begins to Harden 2 hr., Substrates Excellent for Sealing Rigid, Permanent Assemblies, Oil Resistant, Freeze Plugs, Threaded Connections, Air Ducts, Pipe Fittings, Standards CFIA

Reviews