SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Instant Adhesive, 0.14 oz. Bottle, Clear

LOCTITE| Zoro #: G1016197| Mfr #: 39202

$5.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: ClearChemical Type: CyanoacrylateTemp. Range: -65 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1016197 Mfr #: 39202
Color: ClearChemical Type: Cyanoacrylate
Temp. Range: -65 Degrees to 250 Degrees FBegins to Harden: 45 sec.
Gap Fill: 0.010"VOC Content: 20g/L
Size: 0.14 oz.Application: Bonds Metal, Plastic, Rubber, Leather, Cardboard, Cork
Tensile Strength: 1010 to 2930 psiStandards: 29 CFR 1910.1200
Full Cure: 24 hr.Item: Instant Adhesive
Viscosity: GelFunctional Cure: Not Specified
Characteristics: Squeeze Grip Applicator For Pinpoint Control and Product DispensingSpecific Gravity: 1.10
Adheres To: Bonds Metal, Plastic, Rubber, Leather, Cardboard, CorkContainer Type: Bottle
Country of Origin (subject to change): Ireland

Description

Instant Adhesive, Size 0.14 oz., Container Type Bottle, Color Clear, Begins to Harden 45 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 250 Degrees F, Specific Gravity 1.10, Adheres To Bonds Metal, Plastic, Rubber, Leather, Cardboard, Cork, Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics Squeeze Grip Applicator For Pinpoint Control and Product Dispensing, Viscosity Gel, Tensile Strength 1010 to 2930 psi, Standards 29 CFR 1910.1200

Restrictions and Compliance

*3: Hazardous material

Reviews