SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Instant Adhesive, 1 lb. Bottle, Clear

LOCTITE| Zoro #: G2293094| Mfr #: 42261

$195.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: clearChemical Type: CyanoacrylateTemp. Range: -65 Degrees to 180 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2293094 Mfr #: 42261
Color: clearChemical Type: Cyanoacrylate
Temp. Range: -65 Degrees to 180 Degrees FBegins to Harden: 30 sec.
Gap Fill: 0.008"VOC Content: 20g/L
Size: 1 lb.Application: 1 Part No Mixing
Tensile Strength: 3200 psiStandards: 29 CFR 1910.1200, CFIA, Commercial Item Standard A-A-3097
Full Cure: 24 hr.Item: Instant Adhesive
Viscosity: 2500 cPsFunctional Cure: Not Specified
Characteristics: General Purpose, Gap FillingSpecific Gravity: 1.10 @ 25 Degrees C
Adheres To: 1 Part No MixingContainer Type: Bottle
Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 1 lb., Container Type Bottle, Color Clear, Begins to Harden 30 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 180 Degrees F, Specific Gravity 1.10 @ 25 Degrees C, Adheres To 1 Part No Mixing, Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics General Purpose, Gap Filling, Viscosity 2500 cPs, Tensile Strength 3200 psi, Standards 29 CFR 1910.1200, CFIA, Commercial Item Standard A-A-3097, Gap Fill 0.008 In.

Restrictions and Compliance

*3: Hazardous material

Reviews