Instant Adhesive, 1 oz. Bottle, Black

LOCTITE| Zoro #: G2299087| Mfr #: 38050

$27.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Characteristics: Close fitting partsVOC Content: 20g/LSpecific Gravity: 1.1
Save 15%. Sign up for Z-mail.


Zoro #: G2299087 Mfr #: 38050
Characteristics: Close fitting partsVOC Content: 20g/L
Specific Gravity: 1.1Color: Black
Gap Fill: 0.006"Full Cure: 24 hr.
Adheres To: Close Fitting PartChemical Type: Cyanoacrylate
Temp. Range: -65 Degrees to 225 Degrees FStandards: 29 CFR 1910.1200
Functional Cure: Not SpecifiedViscosity: 200 cPs
Begins to Harden: 90 sec.Application: Bonds rubber, metal and plastic parts
Container Type: BottleItem: Instant Adhesive
Tensile Strength: 3750 psiSize: 1 oz.
Country of Origin (subject to change): United States


Instant Adhesive, Size 1 oz., Container Type Bottle, Color Black, Begins to Harden 90 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 225 Degrees F, Specific Gravity 1.1, Adheres To Close Fitting Part, Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics Close fitting parts, Viscosity 200 cPs, Tensile Strength 3750 psi, Standards 29 CFR 1910.1200, Gap Fill 0.006 In., Application Bonds rubber, metal and plastic parts

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material