Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Instant Adhesive, 1 oz. Bottle, Clear 495(TM)

  • Zoro #: G2792343
  • Mfr #: 135467

$21.91

  • Container Type - Adhesives: Bottle
  • Item: Instant Adhesive
  • Gap Fill: 0.004"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Loctite #135467 Specifications

  • Zoro #: G2792343
  • Mfr #: 135467
Container Type - Adhesives: Bottle Item: Instant Adhesive
Gap Fill: 0.004" Series: 495
Size: 1 oz. Viscosity: 45 cPs
Container Type: Bottle Materials Bonded: Metal, Plastic, Rubber
Functional Cure: Not Specified Temp. Range: -65 Degrees to 250 Degrees F
Characteristics: General Purpose Tensile Strength: 2750 psi
Viscosity - Adhesives: 45 cPs Adhesive Color: Clear
Standards: 29 CFR 1910.1200 Full Cure: 24 hr.
Application: Bonds Rubber, Metal and Plastic Parts with Gaps up to 0.004" Begins to Harden - Adhesives: 20 sec.
Container Size - Adhesives: 1.00 oz. Specific Gravity: 1.1 @ 23.9 Degrees C
VOC Content: 20g/L Begins to Harden: 20 sec.
Chemical Type: Cyanoacrylate Color: Clear
Adheres To: Bonds Rubber, Metal and Plastic Parts with Gaps up to 0.004" Country of Origin (subject to change): United States

Description

In addition to our instant adhesives, Zoro also carries a sticky selection of glues, spray adhesives, and more. Here is some additional information about Loctite Instant Adhesive. Size: 1 oz., Color: Clear, Application: Bonds Rubber, Metal and Plastic Parts with Gaps up to 0.004".

Restrictions and Compliance

Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : GU

Reviews of Loctite #135467