Instant Adhesive, 1 oz. Bottle, Clear

LOCTITE| Zoro #: G2276574| Mfr #: 41450

$19.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Bonds Plastic Surfaces
Color: Clear
Characteristics: Low Viscosity
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2276574 Mfr #: 41450
Application: Bonds Plastic SurfacesColor: Clear
Characteristics: Low ViscositySpecific Gravity: 1.06 @ 20 Degrees C
VOC Content: 20g/LTemp. Range: -65 Degrees to 180 Degrees F
Item: Instant AdhesiveSize: 1 oz.
Functional Cure: Not SpecifiedChemical Type: Cyanoacrylate
Tensile Strength: 3200 psiFull Cure: 24 hr.
Adheres To: Plastic BonderContainer Type: Bottle
Viscosity: 110 cPsBegins to Harden: 20 sec.
Gap Fill: 0.006"Standards: 29 CFR 1910.1200
Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 1 oz., Container Type Bottle, Color Clear, Begins to Harden 20 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 180 Degrees F, Specific Gravity 1.06 @ 20 Degrees C, Adheres To Plastic Bonder, Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics Low Viscosity, Viscosity 110 cPs, Tensile Strength 3200 psi, Standards 29 CFR 1910.1200, Gap Fill 0.006 In., Application Bonds Plastic Surfaces

Restrictions and Compliance

*3: Hazardous material

Reviews