Instant Adhesive, 1 oz. Bottle, Clear

LOCTITE| Zoro #: G1218533| Mfr #: 41650

$20.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Characteristics: Gap filling plastic bonde
VOC Content: 20g/L
Specific Gravity: 1.1 @ 20 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1218533 Mfr #: 41650
Characteristics: Gap filling plastic bondeVOC Content: 20g/L
Specific Gravity: 1.1 @ 20 Degrees CColor: Clear
Gap Fill: 0.008"Full Cure: 24 hr.
Adheres To: For Irregular Surfaces, Sets Slow, Allowing Adjustment of Parts During AssemblyChemical Type: Cyanoacrylate
Temp. Range: -65 Degrees to 180 Degrees FStandards: 29 CFR 1910.1200
Functional Cure: Not SpecifiedViscosity: 1500 cPs
Begins to Harden: 30 sec.Application: For Irregular Surfaces, Sets Slow, Allowing Adjustment of Parts During Assembly
Container Type: BottleItem: Instant Adhesive
Tensile Strength: 3200 psiSize: 1 oz.
Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 1 oz., Container Type Bottle, Color Clear, Begins to Harden 30 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 180 Degrees F, Specific Gravity 1.1 @ 20 Degrees C, Adheres To For Irregular Surfaces, Sets Slow, Allowing Adjustment of Parts During Assembly, Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics Gap filling plastic bonde, Viscosity 1500 cPs, Tensile Strength 3200 psi, Standards 29 CFR 1910.1200, Gap Fill 0.008 In.

Reviews