KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Instant Adhesive, 1 oz. Bottle, Clear

LOCTITE| Zoro #: G1886062| Mfr #: 42050

$18.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Quickly Penetrates Pre-assembled Components, Capillary Action Eliminates the Need for Disassembly
Color: Clear
Specific Gravity: 1.04 @ 20 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1886062 Mfr #: 42050
Application: Quickly Penetrates Pre-assembled Components, Capillary Action Eliminates the Need for DisassemblyColor: Clear
Specific Gravity: 1.04 @ 20 Degrees CVOC Content: 20g/L
Temp. Range: -65 Degrees to 180 Degrees FItem: Instant Adhesive
Size: 1 oz.Functional Cure: Not Specified
Chemical Type: CyanoacrylateTensile Strength: 2900 psi
Full Cure: 24 hr.Adheres To: Quickly Penetrates Pre-assembled Components, Capillary Action Eliminates the Need for Disassembly
Container Type: BottleViscosity: 2 cps
Begins to Harden: 20 sec.Gap Fill: 0.002"
Standards: 29 CFR 1910.1200Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 1 oz., Container Type Bottle, Color Clear, Begins to Harden 20 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 180 Degrees F, Specific Gravity 1.04 @ 20 Degrees C, Adheres To Quickly Penetrates Pre-assembled Components, Capillary Action Eliminates the Need for Disassembly, Chemical Type Cyanoacrylate, VOC Content 20g/L, Viscosity 2 cPs, Tensile Strength 2900 psi, Standards 29 CFR 1910.1200, Gap Fill 0.002 In.

Reviews