KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Instant Adhesive, 1 oz. Bottle, Clear

LOCTITE| Zoro #: G0794211| Mfr #: 49350

$30.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Bonds Metal
Color: clear
Characteristics: Wicking Type Metal Bonder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0794211 Mfr #: 49350
Application: Bonds MetalColor: clear
Characteristics: Wicking Type Metal BonderSpecific Gravity: 1.09
VOC Content: 20g/LTemp. Range: -65 Degrees to 180 Degrees F
Item: Instant AdhesiveSize: 1 oz.
Functional Cure: Not SpecifiedChemical Type: Cyanoacrylate
Tensile Strength: 3600 psiFull Cure: 24 hr.
Adheres To: Bonds MetalContainer Type: Bottle
Viscosity: 2 cpsBegins to Harden: 30 sec.
Gap Fill: 0.002"Standards: 29 CFR 1910.1200, Commercial Item Standard A-Aa-3097
Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 1 oz., Container Type Bottle, Color Clear, Begins to Harden 30 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 180 Degrees F, Specific Gravity 1.09, Adheres To Bonds Metal, Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics Wicking Type Metal Bonder, Viscosity 2 cPs, Tensile Strength 3600 psi, Standards 29 CFR 1910.1200, Commercial Item Standard A-Aa-3097, Gap Fill 0.002 In., Application Bonds Metal

Restrictions and Compliance

*3: Hazardous material

Reviews