Instant Adhesive, 1 oz. Bottle, Clear

LOCTITE| Zoro #: G1603971| Mfr #: 49650

$18.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Rubber Bonding
Color: clear
Specific Gravity: 1.09 @ 23.89 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1603971 Mfr #: 49650
Application: For Rubber BondingColor: clear
Specific Gravity: 1.09 @ 23.89 Degrees CVOC Content: 20g/L
Temp. Range: -65 Degrees to 180 Degrees FItem: Instant Adhesive
Size: 1 oz.Functional Cure: Not Specified
Chemical Type: CyanoacrylateTensile Strength: 3600 psi
Full Cure: 24 hr.Adheres To: Rubber Bonding
Container Type: BottleViscosity: 125 cPs
Begins to Harden: 30 sec.Gap Fill: 0.006"
Standards: 29 CFR 1910.1200, Commercial Item Standard A-Aa-3097Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 1 oz., Container Type Bottle, Color Clear, Begins to Harden 30 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 180 Degrees F, Specific Gravity 1.09 @ 23.89 Degrees C, Adheres To Rubber Bonding, Chemical Type Cyanoacrylate, VOC Content 20g/L, Viscosity 125 cPs, Tensile Strength 3600 psi, Standards 29 CFR 1910.1200, Commercial Item Standard A-Aa-3097, Gap Fill 0.006 In., Application For Rubber Bonding

Restrictions and Compliance

*3: Hazardous material

Reviews