BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Instant Adhesive, 10g Syringe, Black

LOCTITE| Zoro #: G1662981| Mfr #: 21921

$31.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 10gBegins to Harden: 20 sec.Tensile Strength: 3000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1662981 Mfr #: 21921
Size: 10gBegins to Harden: 20 sec.
Tensile Strength: 3000 psiColor: Black
Gap Fill: 0.010"Full Cure: 24 hr.
VOC Content: 20g/LTemp. Range: -65 Degrees to 210 Degrees F
Container Type: SyringeChemical Type: Cyanoacrylate
Functional Cure: Not SpecifiedItem: Instant Adhesive
Characteristics: Gel Formulation Is Ideal For Vertical Or Overhead Applications, With Added Benefits Of Elastomer-Modified AdhesiveAdheres To: Bonds Porous Surfaces
Viscosity: GelSpecific Gravity: 1.10
Application: Bonds Porous SurfacesStandards: 29 CFR 1910.1200
Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 10g, Container Type Syringe, Color Black, Begins to Harden 20 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 210 Degrees F, Specific Gravity 1.10, Adheres To Bonds Porous Surfaces, Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics Gel Formulation Is Ideal For Vertical Or Overhead Applications, With Added Benefits Of Elastomer-Modified Adhesive, Viscosity Gel, Tensile Strength 3000 psi, Standards 29 CFR 1910.1200

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews